missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Arrow 8210 Shoes
Antistatic with heel patch microfiber. Sanitized™ treated.
£61.53
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 OB A, E, FO SRA |
---|---|
Color | Black |
Liner Material | Microfiber |
Material | Leather |
Sole Features | Slip-resistant |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15633058
|
Abeba™
8210/36 |
36 |
£61.53
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15643058
|
Abeba™
8210/37 |
37 |
£61.53
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15653058
|
Abeba™
8210/38 |
38 |
£61.53
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15663058
|
Abeba™
8210/39 |
39 |
£61.53
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15673058
|
Abeba™
8210/41 |
41 |
£61.53
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15683058
|
Abeba™
8210/42 |
42 |
£61.53
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15693058
|
Abeba™
8210/44 |
44 |
£61.53
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15603068
|
Abeba™
8210/45 |
45 |
£61.53
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15613068
|
Abeba™
8210/46 |
46 |
£61.53
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15623068
|
Abeba™
8210/47 |
47 |
£61.53
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Beschreibung
- CE EN ISO 20347:2012 OB A, E, FO SRA
- Smooth leather
- Black
- Shock absorbant PU midsole
- Slip resistance PU outsole sole
- Sanitized treated
- Antistatic
- Heel strap foldable, adjustable
- Microfiber heel patch
- Lining microfiber, respiration absorbing
Spezifikation
CE EN ISO 20347:2012 OB A, E, FO SRA | |
Microfiber | |
Slip-resistant | |
8210 |
Black | |
Leather | |
Polyurethane |