Learn More
Notrax Arrow Trax™ Non-Directional Chevron Patterned Entrance Mat
Notrax Entrance Mat - The needle punched fibers are durable and crush-resistant for extreme grime retention making it suitable for heavy traffic areas. Dense vinyl backing is moisture resistant and slip resistant to keep the mat in place.
Brand: Notrax 118S5110CH
Informations supplémentaires : Weight : 12.50000kg
Description
- The non-directional chevron pattern of the Arrow Trax™ ensures a very aggressive scraping action making it one of our most popular carpet mats offering tremendous value
- The needle punched fibers are durable and crush-resistant for extreme grime retention making it suitable for heavy traffic areas
- Dense vinyl backing is moisture resistant and slip resistant to keep the mat in place
Spécification
118 in. | |
Industrial and Commercial Matting | |
130 cm |
Charcoal | |
Polyester | |
300 cm |