missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ART™ Barrier Reload Insert, Extended Length Pipette Tips
GREENER_CHOICE

Obtain accurate and consistent performance with these pipette tips, which seal when exposed to potential contaminants.

Brand:  Thermo Scientific™ 2179-RI

55.57 GBP valid until 2025-06-30
Use promo code "25076" to get your promotional price.


 View more versions of this product

Product Code. 10144844

  • £153.00 / Pack of 768
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

Obtain accurate and consistent performance with Thermo Scientific™ ART™ Barrier Reload Insert Pipette Tips, which seal when exposed to potential contaminants. The ART inserts are environmentally friendly, providing individually packaged blister tubs that are made out of recycled plastic, designed to be used with the reusable ART hinged racks and creating the ART Reload System. The tips from the reload inserts clip securely into the hinged racks for efficient reloading.

Features

  • Sterile tips certified free from RNase, DNase and pyrogen
  • Available in MicroPoint,extended length, low retention and SoftFit-L™ designed for use with Rainin™ LTS™ LiteTouch™ Pipettes

Recommended for:

  • Liquid Handling
  • Molecular Biology
  • PCR
  • Biotechnology
TRUSTED_SUSTAINABILITY
Specifications

Specifications

ART 1000L, Filtered, Sterile, Refill
Filtered
ART 1000L
8.89cm
Refill
Fewer resources used and less waste
ART
1000 μL
Sterile
3.5 in.
DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free
Low Retention, Extended Length
Universal Fit Pipettor
Sterile & PCR Ready
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ ART™ Barrier Reload Insert, Extended Length Pipette Tips > ART Barrier Pipette tips 1000L; 1000μL Reload insert, sterile tip

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.