Learn More
Thermo Scientific™ SoftFit-L™ Pipette Tips, Filtered, Low-Retention, in Racks with Lift-off Lids
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ Filtered Pipette Tips in Racks in Lift-off Lids. For use with Rainin™ LTS pipettes.
Brand: Thermo Scientific™ 2779-05
103.54 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Code : 03
Additional Details : Weight : 1.60200kg
Description
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
The SoftFit-L System is compatible with Rainin LTS pipettes made by Rainin Instrument LCC.
- Available in low retention
- Sterile tips are certified free from RNase, DNase and pyrogen
- Manufactured according to the industry's highest quality standards
Specifications
1000L, Filtered, Sterile, Rack | |
Filtered | |
Natural | |
3.39 in. | |
DNase, RNase, DNA, ATP, and Endotoxin Free | |
Universal, Low-Retention | |
Rainin LTS LiteTouch |
1000 μL | |
Sterile | |
1000L | |
8.61cm | |
Rack | |
Blue | |
ART SoftFit L |