missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SoftFit-L™ Pipette Tips, Filtered, Low-Retention, in Racks with Lift-off Lids

Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ Filtered Pipette Tips in Racks in Lift-off Lids. For use with Rainin™ LTS pipettes.
£136.00 - £169.00
Specifications
Filtered | Filtered |
---|---|
Sterility | Sterile |
Color | Natural |
Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free |
Format | Rack |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
10041201
![]() |
Thermo Scientific™
2779-05 |
1000 μL |
£169.00
Pack of 768 |
In Stock
Log in to see stock. ![]() |
||||||
10600663
![]() |
Thermo Scientific™
2749-05 |
20 μL |
£138.00
Pack of 960 |
Estimated Shipment: 30-07-2025
Log in to see stock. |
||||||
10754533
![]() |
Thermo Scientific™
2769-05 |
200 μL |
£136.00
Pack of 960 |
In Stock
Log in to see stock. ![]() |
||||||
Description
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
- Low-retention tips maximize sample delivery
Specifications
Filtered | |
Natural | |
Rack | |
ART SoftFit L |
Sterile | |
DNase, RNase, DNA, ATP, and Endotoxin Free | |
Rainin LTS LiteTouch |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ SoftFit-L™ Pipette Tips, Filtered, Low-Retention, in Racks with Lift-off Lids