Learn More
Thermo Scientific™ SoftFit-L™ Pipette Tips, Filtered, Low-Retention, Hinged Rack, PCR Ready
Pipette samples with the accuracy and precision you expect from your pipette, every time, with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
Brand: Thermo Scientific™ 2769-05-HR
150.64 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 03
Additional Details : Weight : 1.26000kg
Description
Compatible with Rainin™ LTS pipettes. Provide outstanding accuracy and precision, every time.
- Low-retention tips maximize sample delivery
- Hinged rack provides easy one-hand access to tips
- Color-coded inserts allows quick identification of tip volume
Specifications
200L, Filtered, Sterile, Hinged Rack | |
Filtered | |
Natural | |
1.97 in. | |
DNase, RNase, DNA, ATP, and Endotoxin Free | |
Universal | |
Rainin LTS LiteTouch | |
Sterile & PCR Ready |
200 μL | |
Sterile | |
200L | |
5.00cm | |
Hinged Rack | |
Green | |
ART SoftFit L |