missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SoftFit-L™ Pipette Tips, Filtered, Low-Retention, Hinged Rack, PCR Ready
Pipette samples with the accuracy and precision you expect from your pipette, every time, with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
£131.00 - £210.00
Specifications
Filtered | Filtered |
---|---|
Sterility | Sterile |
Color | Natural |
Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free |
Format | Hinged Rack |
Product Code | Brand | Description | Volume (Metric) | Color Code | Fit for Purpose | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Volume (Metric) | Color Code | Fit for Purpose | Price | Quantity & Availability | ||
11515464
|
Thermo Scientific™
2739-05-HR |
300L, Filtered, Sterile, Hinged Rack | 300 μL | Orange | Sterile & PCR Ready |
£131.00
Pack of 960 |
In Stock
Log in to see stock. |
||
11575454
|
Thermo Scientific™
2749-05-HR |
20L, Filtered, Sterile, Hinged Rack | 20 μL | Red | Sterile & PCR Ready |
£210.00
Pack of 960 |
In Stock
Log in to see stock. |
||
11595454
|
Thermo Scientific™
2769-05-HR |
200L, Filtered, Sterile, Hinged Rack | 200 μL | Green | Sterile & PCR Ready |
£186.00
Pack of 960 |
In Stock
Log in to see stock. |
||
12398462
|
Thermo Scientific™
2779-05-HR |
1000L, Filtered, Sterile, Hinged Rack | 1000 μL | Blue | Sterile & PCR Ready |
£170.00
Pack of 768 |
Estimated Shipment: 05-11-2024
Log in to see stock. |
||
12348472
|
Thermo Scientific™
2789-05-HR |
1200L, Filtered, Sterile, Hinged Rack | 1200 μL | Yellow | Sterile & PCR Ready |
£185.00
Pack of 768 |
In Stock
Log in to see stock. |
||
Description
Compatible with Rainin™ LTS pipettes. Provide outstanding accuracy and precision, every time.
- Low-retention tips maximize sample delivery
- Hinged rack provides easy one-hand access to tips
- Color-coded inserts allows quick identification of tip volume
Specifications
Filtered | |
Natural | |
Hinged Rack | |
Rainin LTS LiteTouch | |
Sterile & PCR Ready |
Sterile | |
DNase, RNase, DNA, ATP, and Endotoxin Free | |
Universal | |
ART SoftFit L |