missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BTX™ Platinum Electrode Wand for Electroporators, Positive
Platinum Electrode Wand for use with Tissue Slice Platinum Chamber Electrode Kit (cat. no. BTX450500).
Brand: BTX™ 450502
This item is not returnable.
View return policy
Description
- Accessory for Electroporators
- 7 mm and 10 mm wands available
- Incorporates an identical shaped platinum electrode
- Placed over the chamber to complete electroporation
Specifications
Ex vivo electroporation | |
Platinum | |
Electrode Wand | |
0.39 in. | |
Positive | |
Non-sterile | |
Digital User |
ECM 830, ECM 2001+, Legacy ECM 2001, and Gemini X2 | |
BTX Electroporation | |
100 V | |
10 mm | |
10 μsec. to 100 msec. | |
Banana Plug to Micrograbber | |
Square Wave |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BTX™ Platinum Electrode Wand for Electroporators, Positive > Platinum Electrode Wand; Type: Tissue Slice Wand
Spot an opportunity for improvement?Share a Content Correction