missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ashcroft Utility Gauge, Back Connection
This Utility Gauge is ideal for measuring water, hydraulic oil, or gas pressure.
Brand: Ashcroft 68002-02
This item is not returnable.
View return policy
Description
- True zero indication identifies damaged gauges—increases safety and ensures accuracy.
- Gauges include brass socket, soft-soldered phosphor bronze Bourdon tube, painted steel case, and polycarbonate lens.
Specifications
ANSI/ASME Grade B | |
38.1 mm | |
Steel, Polycarbonate, Brass, Phosphor Bronze | |
Analog | |
Commercial/Industrial Gauge |
1.5 in. | |
Socket, Bourdon Tube, Case, Lens | |
±3-2 to 3% | |
0 to 30 psi |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ashcroft Utility Gauge, Back Connection > Utility Gauge; Dial Size: 38.1 mm (1.5 in.); Pressure: 0 to 30 psi
Spot an opportunity for improvement?Share a Content Correction