Learn More
Liebherr™ Premium Table-height Forced Air Refrigerator
Save space and energy. Liebherr™ Premium Table-height Forced Air Refrigerator is an energy-efficient unit that easily fits on or under a counter. Designed for better cooling performance and stable temperatures. Features electronic controls for precise temperature control.
Brand: Liebherr™ FKUV1610
1074.08 GBP valid until 2025-07-11
Use promo code "25721" to get your promotional price.
Description
Reliable cooling for lab samples and products- Highly efficient dynamic cooling system ensures even temperatures and rapid cooling
- Fans stops when opening the door to save valuable energy
- Large surface evaporator for a better cold air distribution
- Digital LED temperature control panel with audible and visual high temperature and open door alarms
- Adjustable, removable wire shelves can hold up to 40kg
- Reversible, self-closing door can be opened from either direction
- Ergonomic handle ensures effortless opening even when the door is used frequently
- Features a key lock and adjustable feet in front
- Crush-proof steel body with white polystyrene interior
Specifications
141 L | |
R600A | |
Steel | |
45 kg | |
White polystyrene | |
White | |
FKUV1610X | |
43.5 cm | |
44 cm | |
220/240 V | |
100 w | |
38 kg |
1°C to 15°C | |
Self-closing with Lock | |
3 Adjustable, Grid | |
Steel | |
Digital | |
Automatic | |
60 cmL x 61.5 cmD x 83 cmH | |
67 cm | |
1.0 A | |
50 Hz | |
0.70kWh/24 hr. | |
36 kg |
Special Offers
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.