missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm Ashing Furnace, LVT Series

Designed for ashing in the laboratory. A special air intake and exhaust system allows air exchange of more than 6 times per minute. Incoming air is preheated to ensure a good temperature uniformity.

Brand:  Nabertherm LV092H1RN1

 View more versions of this product

Product Code. 15519582

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Maximum Temperature: 1100 °C
  • Heating from two sides
  • Ceramic heating plates with integral heating element which is safeguarded against fumes and splashing, and easy to replace
  • Air exchange of more than 6 times per minute
  • Good temperature uniformity due to preheating of incoming air
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Housing made of sheets of textured stainless steel
  • Dual shell housing for low external temperatures and stability
  • Lift door with hot surface facing away from the operator
  • Solid state relays provide for low­noise operation
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications

Specifications

9 L
B410
485 x 415 x 845 mm
1100°C
240 x 230 x 170 mm
45 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers