missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm Ashing Furnace, LVT Series
Designed for ashing in the laboratory. A special air intake and exhaust system allows air exchange of more than 6 times per minute. Incoming air is preheated to ensure a good temperature uniformity.
Brand: Nabertherm LV052H1TN1
This item is not returnable.
View return policy
Description
- Maximum Temperature: 1100 °C
- Heating from two sides
- Ceramic heating plates with integral heating element which is safeguarded against fumes and splashing, and easy to replace
- Air exchange of more than 6 times per minute
- Good temperature uniformity due to preheating of incoming air
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Housing made of sheets of textured stainless steel
- Dual shell housing for low external temperatures and stability
- Lift door with hot surface facing away from the operator
- Solid state relays provide for lownoise operation
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications
5 L | |
C450 | |
420 x 385 x 790 mm |
1100°C | |
170 x 200 x 130 mm | |
35 kg |