missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Assembled Caps and Septa for 8-425 Standard-Opening Vials
Thermo Scientific™ National Assembled Caps and Septa for 8-425 Standard-Opening Vials are available in a variety of colors and septum materials.
£9.77 - £45.75
Specifications
Closure Size | 8-425 |
---|---|
For Use With (Equipment) | 8-425 Standard Opening Vials |
Product Code | Brand | Color | Material | Septum | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Material | Septum | Price | Quantity & Availability | |||
12480128
|
Thermo Scientific™
C4013-5A |
Natural | Polypropylene | Integral Polypropylene |
£9.77
Pack of 100 |
Estimated Shipment: 31-10-2024
Log in to see stock. |
|||
12430138
|
Thermo Scientific™
C4013-61A |
Black | PTFE, Silicone, Polypropylene | Kim-Lok Red PTFE/White Silicone | |||||
12440138
|
Thermo Scientific™
C4013-61B |
Blue | PTFE, Silicone, Polypropylene | Kim-Lok Red PTFE/White Silicone | |||||
12450138
|
Thermo Scientific™
C4013-61G |
PTFE, Silicone, Polypropylene | Kim-Lok Red PTFE/White Silicone | ||||||
12460138
|
Thermo Scientific™
C4013-61R |
Red | PTFE, Silicone, Polypropylene | Kim-Lok Red PTFE/White Silicone | |||||
12470138
|
Thermo Scientific™
C4013-61W |
White | PTFE, Silicone, Polypropylene | Kim-Lok Red PTFE/White Silicone | |||||
12480138
|
Thermo Scientific™
C4013-61Y |
Yellow | PTFE, Silicone, Polypropylene | Kim-Lok Red PTFE/White Silicone | |||||
12450148
|
Thermo Scientific™
C4013-71A |
Black | PTFE, Rubber, Phenolic | Ivory PTFE/Red Rubber | |||||
Description
Thermo Scientific™ National Assembled Caps and Septa for 8-425 Standard-Opening Vials are available in a variety of colors and septum materials for a wide range of applications.
- Open top caps can be used with any 8mm septa
- Phenolic caps are suitable for autoclaving and low temperature applications
- Polypropylene caps are chemically inert and suitable for most chromatography applications
- Kim-Lok™ cap/septum assemblies feature a molded centering ring to eliminate septum movement during injection
- PTFE/red rubber septa are economical for many GC applications
- PTFE/silicone septa are most popular for HPLC and IC applications
- Pre-slit septa are easier to pierce with thin-gauge needles
Specifications
8-425 | |
8-425 Standard Opening Vials |