Learn More
Saint-Gobain AstiPure™ RF1 Series PFA Male Tube Connector
Use these fittings to deliver corrosive fluids. Saint Gobain Performance Plastics™ AstiPure™ RF1 Series PFA Male Tube Connector are leak proof and reliable under a wide range of temperatures and pressures.
Brand: Saint-Gobain RF10610
Code : A0
Additional Details : Weight : 0.05000kg
Description
- Ideal for demanding environments
- Molded from Teflon PFA HP
- Retaining nut can be made from PFA HP, PVDF or C-PVDF
- Fittings are annealed for greater resistance to temperature cycling, pressure cycling, shock
- and vibration
Specifications
Male Tube Connector | |
44 mm | |
1 Each | |
1/8 in. NPT |
PFA | |
For 6 x 8mm dia. tubing | |
12mm |