missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain AstiPure™ RF1 Series PFA Male Tube Connector
Use these fittings to deliver corrosive fluids. Saint Gobain Performance Plastics™ AstiPure™ RF1 Series PFA Male Tube Connector are leak proof and reliable under a wide range of temperatures and pressures.
£8.13 - £88.00
Specifications
Product Type | Male Tube Connector |
---|---|
Material | PFA |
Packaging Quantity | 1 Each |
Product Code | Brand | Overall Length (Metric) | Thread Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Overall Length (Metric) | Thread Size | Price | Quantity & Availability | ||||
11904099
|
Saint-Gobain
RF10610 |
44 mm | 1/8 in. NPT |
£44.50
Each |
In Stock
Log in to see stock. |
||||
11984139
|
Saint-Gobain
RF10413 |
40 mm | 1/4 in. NPT |
£34.75
Each |
In Stock
Log in to see stock. |
||||
11914099
|
Saint-Gobain
RF10613 |
46 mm | 1/4 in. NPT |
£8.13
Each |
In Stock
Log in to see stock. |
||||
11974139
|
Saint-Gobain
RF10410 |
40 mm | 1/8 in. NPT |
£88.00
Each |
In Stock
Log in to see stock. |
||||
Description
- Sturdy rubber Silicone piston rings for flasks
- For general lab applications
Specifications
Male Tube Connector | |
PFA | |
1 Each |