Learn More
Attune™ Performance Tracking Beads
Attune™ Performance Tracking Beads
Brand: Invitrogen 4449754
167.65 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
The Attune Performance Tracking Beads are designed for use with Attune Cytometric Software and Attune NxT Software to automatically characterize, track, and report the performance of the Attune Acoustic Focusing Cytometer and Attune NxT Acoustic Focusing Cytometer daily and over time. Regular calibration of your instrument with these beads will ensure the accuracy and sensitivity of the instrument and allow easy identification of potential shifts or trends in instrument performance. The tracking beads contain distinct sub-populations of beads labeled at different intensities, and are used to establish optimal dynamic range settings for the instrument. The beads are pre-calibrated at the factory and the lot-specific bead performance data captured as a downloadable file for use by the Attune Cytometric/Attune NxT software. Each vial contains enough beads for 50 measurements (Attune) or 25 measurements (Attune NxT). The beads are provided at a concentration of 5 × 106 beads/mL.

Specifications
Attune™ | |
Orange, Red, Blue, Green | |
Beads in Solution | |
Attune Acoustic Focusing Cytometer |
Flow Cytometry Performance Tracking | |
Store at 2°C to 8°C | |
3 mL | |
Tracking Beads |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
2539482G | Certificate of Analysis | 14/11/2024 | 4449754 |
2539482F | Certificate of Analysis | 30/07/2024 | 4449754 |
2539482E | Certificate of Analysis | 03/06/2024 | 4449754 |
2539482D | Certificate of Analysis | 05/02/2024 | 4449754 |
2539482C | Certificate of Analysis | 16/11/2023 | 4449754 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.