Learn More
3M™ Aura Healthcare Particulate Respirator 1800+ Series
Particulate healthcare respirator features a low breathing resistance filter media in an ergonomic, flat-fold, 3-panel design engineered to fit a broad variety of face shapes and sizes.
Brand: 3M™ 7000088732
46.21 GBP valid until 2025-06-08
Use promo code "24131" to get your promotional price.
Description
- Unvalved and Shrouded valve models are approved to the European Medical Device Directive (93/42/EEC) and EN14683:2005 Type IIR for use as surgical masks
- Original 3-panel design allows greater facial movement and wide-ranging fit
- Low resistance filter technology helps you breathe easily
- Scuplted upper panel conforms to the nose and contours of the face with a soft foam for an effective seal
- Embossed top panel helps reduce eyewear fogging
- Available with 3M™ Cool Flow™ Valve and shrouded valve that help reduce heat and moisture build-up
- Chin tab designed for ease of positioning and adjustment
- Hygienic packaging protects the respirator from contamination before use

Specifications
General Purpose Particulate Respirator | |
FFP3 Protection | |
8/Pk. | |
No |
Yes | |
1883SV+ | |
Non-sterile |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.