Learn More
Keystone Cleanroom Products Autoclavable 1422A Tyvek™ Mini-Muffs
Keystone Cleanroom Products Autoclavable 1422A Tyvek™ Mini-Muffs prevent dust and other particulates from entering orifices of any size
Brand: Keystone Cleanroom Products MFT2A05
1534.25 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Additional Details : Weight : 0.91080kg
Description
- Conveniently covers flasks, beakers, containers, media bottles, valves, pipes and hoses
- Prevents dust and other particulate from entering orifices of any size
- Autoclavable - can be used during sterilization to reduce time consuming wrapping
- Breathable, while providing a superior barrier post sterilization
- Tyvek™ has the highest microbial barrier properties among all steam sterilization wrapping compatible materials
- Manufactured and packaged in a Controlled Cleanroom Environment
- Resists tearing and punctures
- Eliminates Autoclave Tape Residue
- Made from 1422A Tyvek Material
- Latex-free rubber
- Hydrophoic
- Lint-Free
Specifications
1422A Tyvek™ | |
Certificate of Conformance (COC) | |
Steam Sterilization | |
Heat Sealed Poly Bag | |
5 in. |
Autoclavable | |
White | |
HDPE | |
1000/Pk. | |
1.75 in. to 2.5 in. |