missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Autoclavable 1422A Tyvek™ Mini-Muffs
Keystone Cleanroom Products Autoclavable 1422A Tyvek™ Mini-Muffs prevent dust and other particulates from entering orifices of any size
£1410.00 - £3050.00
Specifications
Description | 1422A Tyvek™ |
---|---|
Autoclavable | Autoclavable |
Certifications/Compliance | Certificate of Conformance (COC) |
Color | White |
For Use With (Application) | Steam Sterilization |
Product Code | Brand | Diameter (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) | Price | Quantity & Availability | |||||
17740378
|
Keystone Cleanroom Products
MFT2A03 |
0.5 in. to 1 in. |
£1410.00
Pack of 1000 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17750378
|
Keystone Cleanroom Products
MFT2A04 |
1 in. to 1.75 in. |
£1410.00
Pack of 1000 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17760378
|
Keystone Cleanroom Products
MFT2A05 |
1.75 in. to 2.5 in. |
£1615.00
Pack of 1000 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17770378
|
Keystone Cleanroom Products
MFT2A07 |
2.5 in. to 4 in. |
£1845.00
Pack of 1000 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17780378
|
Keystone Cleanroom Products
MFT2A08 |
3.5 in. to 4.75 in. |
£1960.00
Pack of 1000 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17790378
|
Keystone Cleanroom Products
MFT2A09 |
4 in. to 5.5 in. |
£2060.00
Pack of 1000 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17700388
|
Keystone Cleanroom Products
MFT2A12 |
5.5 in. to 8 in. |
£3050.00
Pack of 1000 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17710388
|
Keystone Cleanroom Products
MFT2A16 |
8 in. to 12 in. |
£2035.00
Pack of 500 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||||
Description
- Conveniently covers flasks, beakers, containers, media bottles, valves, pipes and hoses
- Prevents dust and other particulate from entering orifices of any size
- Autoclavable - can be used during sterilization to reduce time consuming wrapping
- Breathable, while providing a superior barrier post sterilization
- Tyvek™ has the highest microbial barrier properties among all steam sterilization wrapping compatible materials
- Manufactured and packaged in a Controlled Cleanroom Environment
- Resists tearing and punctures
- Eliminates Autoclave Tape Residue
- Made from 1422A Tyvek Material
- Latex-free rubber
- Hydrophoic
- Lint-Free
Specifications
1422A Tyvek™ | |
Certificate of Conformance (COC) | |
Steam Sterilization | |
Heat Sealed Poly Bag |
Autoclavable | |
White | |
HDPE |