missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Autoclavable 1422A Tyvek™ Mini-Muffs

Keystone Cleanroom Products Autoclavable 1422A Tyvek™ Mini-Muffs prevent dust and other particulates from entering orifices of any size

Brand:  Keystone Cleanroom Products MFT2A07

Additional Details : Weight : 1.81800kg

 View more versions of this product

Product Code. 17770378

  • £1845.00 / Pack of 1000
Estimated Shipment: 12-08-2024
to see stock.
Add to basket

Description

Description

  • Conveniently covers flasks, beakers, containers, media bottles, valves, pipes and hoses
  • Prevents dust and other particulate from entering orifices of any size
  • Autoclavable - can be used during sterilization to reduce time consuming wrapping
  • Breathable, while providing a superior barrier post sterilization
  • Tyvek™ has the highest microbial barrier properties among all steam sterilization wrapping compatible materials
  • Manufactured and packaged in a Controlled Cleanroom Environment
  • Resists tearing and punctures
  • Eliminates Autoclave Tape Residue
  • Made from 1422A Tyvek Material
  • Latex-free rubber
  • Hydrophoic
  • Lint-Free
Specifications

Specifications

1422A Tyvek™
Certificate of Conformance (COC)
Steam Sterilization
Heat Sealed Poly Bag
7 in.
Autoclavable
White
HDPE
1000/Pk.
2.5 in. to 4 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers