Learn More
Keystone Cleanroom Products™ Autoclavable Breather Bag for Isolators
These self-sealing breather bags offer a chevron peel and hang hole to suspend previously steam sterilized pouches in an isolator for VHP decontamination of outer packaging.
Brand: Keystone Cleanroom Products™ BBMGTVKSS0810HH
1121.00 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Additional Details : Weight : 4.53950kg
Description
- Tyvek™ and polyethylene film construction for high strength and exceptional microbial barrier does not absorb or adsorb VHP
- Designed for steam sterilization, but also works with gamma irradiation, EtO and VHP
- Fiber-free peelable seals
- High clarity for product visibility
- Recommended for sterilization of pharmaceutical equipment
- Manufactured and packaged in a certified ISO 6 cleanroom
- Works with both Impulse and Continuous Band Sealers
- Improves the efficiency of Parts Preparation Department
Specifications
Autoclavable | |
1.99 L | |
Self-seal | |
Single-use | |
Tyvek | |
203 μm | |
Steam, EtO, Gamma Irradiation, VHP | |
10 in. | |
8 in. |
67.2 oz. | |
COC | |
White | |
Isolator | |
Non-sterile | |
Yes | |
8 mil | |
25.4 cm | |
20.3 cm |