missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Parker Hannifin™ PFA Threaded Adapter Compression Fitting
Compression fittings are an excellent choice to connect rigid tubing systems and withstand higher pressures than barbed fittings.
£52.74 - £68.40
Specifications
Product Type | Compression Fitting |
---|---|
Autoclavable | Autoclavable |
Material | PFA |
Packaging Quantity | 1 Each |
Sterilization Method | Autoclave or Ethylene Oxide |
Product Code | Brand | For Use With | Thread Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Thread Size | Price | Quantity & Availability | ||||
11755099
|
Cole-Parmer™
MFLX31320-13 |
1/2 tubing O.D. x 1/2 in. NPT(M) Thread | 1/2 in. NPT(M) |
£68.40
Each |
Estimated Shipment: 21-11-2024
Log in to see stock. |
||||
11740429
|
Cole-Parmer™
31320-53 |
1/4 tubing O.D. x 1/4 in. NPT(F) Thread | 1/4 in. NPT(F) | ||||||
11795728
|
Cole-Parmer™
31320-08 |
1/4 tubing O.D. x 1/8 in. NPT(M) Thread | 1/8 in. NPT(M) | ||||||
Description
- Assemble the fitting to the tubing by sliding the tubing through a sealing ferrule and use the nut to compress down to form a secure seal
- Superior chemical resistance with durable PFA
- Available in male and female varieties
- Sterilization through autoclave or ethylene oxide (ETO)
Specifications
Compression Fitting | |
PFA | |
Autoclave or Ethylene Oxide |
Autoclavable | |
1 Each |