missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Autoclavable Disposal Bags
Manufactured from Polypropylene or Polyamide. BRAND™ Autoclavable Disposal Bags are for collecting disposable items after use. Polypropylene bags are autoclavable at 121°C. Polyamide bags are autoclavable at 134°C or can be sterilized with hot air at 180°C
£28.55 - £56.21
Specifications
Length (Metric) | 300 mm |
---|---|
Width (Metric) | 200 mm |
For Use With (Application) | Autoclaving items for disposal |
Product Code | Brand | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Price | Quantity & Availability | |||||
10717091
|
BRAND™
759705 |
Polypropylene |
£28.55
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10058780
|
BRAND™
759710 |
Polyamide |
£56.21
Pack of 50 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
For collection of disposable items after use. Caution! Risk of injury: Never put sharp objects such as needles into plastic bags.- Bags must be open during sterilization.
- Polypropylene bags autoclavable at 121°C
- Polyamide bags autoclavable at 134°C or can be sterilized with hot air at 180°C
Specifications
300 mm | |
200 mm | |
Autoclaving items for disposal |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Autoclavable Disposal Bags