missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Polypropylene Straight Connector Barbed Fitting

These economical straight barbed fittings easily connect fluid paths in the laboratory without the use of tools.

Brand:  Masterflex™ 06365-22

 View more versions of this product

Product Code. 12459570

  • £73.15 / Pack of 25
Estimated Shipment: 23-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Ideal for low-pressure applications, typically up to 30 psi (2 bar)
  • Chemical resistance
  • Slip flexible tubing or hose onto the barb to create a secure seal
  • No leaks, flow restrictions or costly downtime
  • Sterilization through atuoclaving or ethylene oxide (ETO)
Specifications

Specifications

Barbed Fitting
Polypropylene
25/Pk.
Autoclave or Ethylene Oxide
Straight connector
30 psi (2 bar)
Autoclavable
1/8 in. tubing I.D.
1/16 in. orifice; 27/32 x 13/32 in.
Straight
Clear
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers