missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Polypropylene Straight Connector Barbed Fitting
These economical straight barbed fittings easily connect fluid paths in the laboratory without the use of tools.
£73.15 - £88.15
Specifications
Product Type | Barbed Fitting |
---|---|
Autoclavable | Autoclavable |
Material | Polypropylene |
Packaging Quantity | 25/Pk. |
Sterilization Method | Autoclave or Ethylene Oxide |
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
12418700
|
Masterflex™
06365-11 |
1/16 in. tubing I.D. |
£88.15
Pack of 25 |
Estimated Shipment: 20-12-2024
Log in to see stock. |
|||||
12459570
|
Masterflex™
06365-22 |
1/8 in. tubing I.D. |
£73.15
Pack of 25 |
Estimated Shipment: 22-04-2025
Log in to see stock. |
|||||
Description
- Ideal for low-pressure applications, typically up to 30 psi (2 bar)
- Chemical resistance
- Slip flexible tubing or hose onto the barb to create a secure seal
- No leaks, flow restrictions or costly downtime
- Sterilization through atuoclaving or ethylene oxide (ETO)
Specifications
Barbed Fitting | |
Polypropylene | |
Autoclave or Ethylene Oxide | |
Straight connector | |
30 psi (2 bar) |
Autoclavable | |
25/Pk. | |
Straight | |
Clear |