missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ PVDF Union Compression Straight Connector Compression Fittings
A crucial component in setting up fluid handling systems in the laboratory, with no leaks, flow restrictions or costly downtime.
Brand: Cole-Parmer™ 06381-91
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Compression fittings work well with rigid tubing such as PTFE or polypropylene
- Provided with nut that compresses tubing against fitting body for high-pressure applications
- Excellent chemical resistance
- Temperature range from 0° to 100°C
- Pressure rating 220 psi at 25°C
Specifications
Compression Fitting | |
PVDF | |
0°C | |
Excellent chemical resistance | |
Autoclave or Ethylene Oxide | |
100°C |
Autoclavable | |
0.3125 in. tubing O.D. | |
1 Each | |
5/32 in. orifice; 2-3/32 x 1-1/32 in. | |
220 psi at 25°C |