missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ PVDF Union Compression Straight Connector Compression Fittings
A crucial component in setting up fluid handling systems in the laboratory, with no leaks, flow restrictions or costly downtime.
£22.55 - £39.22
Specifications
Product Type | Compression Fitting |
---|---|
Autoclavable | Autoclavable |
Material | PVDF |
Min. Operating Temperature (Metric) | 0°C |
Packaging Quantity | 1 Each |
Product Code | Brand | For Use With | Port Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Port Size | Price | Quantity & Availability | ||||
11709519
|
Cole-Parmer™
06381-90 |
0.25 in. tubing O.D. | 1/16 in. orifice Size, 2 x 29/32 in. |
£29.63
Each |
Estimated Shipment: 09-09-2024
Log in to see stock. |
||||
11774739
|
Cole-Parmer™
06381-92 |
0.375 in. tubing O.D. | 5/32 in. orifice; 2-3/32 x 1-7/32 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11764739
|
Cole-Parmer™
06381-91 |
0.3125 in. tubing O.D. | 5/32 in. orifice; 2-3/32 x 1-1/32 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Compression fittings work well with rigid tubing such as PTFE or polypropylene
- Provided with nut that compresses tubing against fitting body for high-pressure applications
- Excellent chemical resistance
- Temperature range from 0° to 100°C
- Pressure rating 220 psi at 25°C
Specifications
Compression Fitting | |
PVDF | |
1 Each | |
Autoclave or Ethylene Oxide | |
100°C |
Autoclavable | |
0°C | |
Excellent chemical resistance | |
220 psi at 25°C |