missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Autoclavable Transparent Silicone Tubing
Autoclavable Transparent Silicone Tubing – Very flexible, transparent hose. Good resistance against weak acids and alkalis.
Brand: Buerkle™ 8881-0609
Alert:
Attention: changed roll length!
Description
- Transparent
- Temperature -60 °C up to +180 °C
- Autoclavable, ethylene oxide
- Suitable for food
Specifications
EU Foodstuffs | |
6 mm | |
25 m | |
-60°C | |
60 (Shore A, ±5) |
Autoclavable | |
9 mm | |
1.5 mm | |
Transparent | |
180°C |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Autoclavable Transparent Silicone Tubing > 25 m
Spot an opportunity for improvement?Share a Content Correction