missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Steris™ Autoclave Indicator Tape
Changes when exposed to the specific sterilant. Ecolab™ Autoclave Indicator Tape verifies exposure to the sterilization process without the need to open packs or check records.
£18.00 - £22.15
Specifications
Autoclavable | Autoclavable |
---|---|
Description | Autoclave indicator tape, buff with green stripes |
Color | Buff with Green Stripes |
Product Type | Sterilization indicator tape |
Sterility | Non-sterile |
Product Code | Brand | Color | Dimensions (LxW) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (LxW) | Price | Quantity & Availability | |||||
15691934
|
Steris™
0162 |
Buff with Green Stripes | 18 mm x 50 m |
£18.00
Each |
In Stock
Log in to see stock. ![]() |
|||||
15601944
|
Steris™
0163 |
Buff with Green Stripes | 24 mm x 50 m |
£22.15
Each |
In Stock
Log in to see stock. ![]() |
|||||
Description
- Buff colour, plain or with green stripes
- Available widths: 24mm or 18mm
- Length: 50m roll
Specifications
Autoclavable | |
Buff with Green Stripes | |
Non-sterile | |
1 Roll |
Autoclave indicator tape, buff with green stripes | |
Sterilization indicator tape | |
Sterilization processes | |
50 m |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Steris™ Autoclave Indicator Tape