missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ Automation Pipette Tips with Aerosol Filter for Beckman™ Biomek™ Workstations

These automation pipette tips are sterile and complete with aerosol filters.

Brand:  Labcon™ 8114-695-000-9

Additional Details : Weight : 9.91090kg

 View more versions of this product

Product Code. 17507976

  • £1040.00 / Pack of 4800
Estimated Shipment: 05-08-2024
to see stock.
Add to basket

Description

Description

  • Fits Beckman™ Biomek Workstations
  • Sterile, Validated Sterilization (ISO 11137) for use in Research and Medical labs
  • Polypropylene USP Class VI Resin
  • Magenta color
  • Made in USA
Specifications

Specifications

40 μL
Sterile
Autoclavable
38.3 mm
ATP, RNase/Dnase, Endotoxin-free
960 Tips/Pk., 5 Pk./Cs.
Automated Pipette System
APT
Filtered
Clear
1.5 in.
ISO 9001:2015, FDA CFR21 GMP, USP Class VI
Rack, 96
Single-use
No
Polypropylene Resin
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers