missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Automation Pipette Tips with Aerosol Filter for Beckman™ Biomek™ Workstations
These automation pipette tips are sterile and complete with aerosol filters.
£1030.00 - £1040.00
Specifications
Filtered | Filtered |
---|---|
Sterility | Sterile |
Rack Color | Clear |
Autoclavable | Autoclavable |
Certifications/Compliance | ISO 9001:2015, FDA CFR21 GMP, USP Class VI |
Product Code | Brand | Volume (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
17507976
|
Labcon™
8114-695-000-9 |
40 μL | 38.3 mm |
£1040.00
Pack of 4800 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||||
17527976
|
Labcon™
8124-695-000-9 |
50 μL | 51.3 mm |
£1040.00
Pack of 4800 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||||
17517976
|
Labcon™
8117-695-000-9 |
190 μL | 51.3 mm |
£1030.00
Pack of 4800 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||||
Description
- Fits Beckman™ Biomek Workstations
- Sterile, Validated Sterilization (ISO 11137) for use in Research and Medical labs
- Polypropylene USP Class VI Resin
- Magenta color
- Made in USA
Specifications
Filtered | |
Clear | |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | |
Rack, 96 | |
Single-use | |
No | |
Polypropylene Resin |
Sterile | |
Autoclavable | |
ATP, RNase/Dnase, Endotoxin-free | |
960 Tips/Pk., 5 Pk./Cs. | |
Automated Pipette System | |
APT |