missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Automation Pipette Tips for Biomek™ Instruments Workstations
These automation pipette tips for Biomek™ Instruments Workstations are available in Xpress refills or racks.
Brand: Labcon™ 8020-695-028-9
361.02 GBP valid until 2024-12-31
Use promo code "21899" to get your promotional price.
This item is not returnable.
View return policy
Description
- Pipette tips for automated workstation
- Fits Biomek™ Instruments Pipettes
- If sterile, tips have undergone Validated Sterilization (ISO 11137) for use in Research and Medical labs
- Polypropylene USP Class VI Resin
- Magenta color
- Made in USA
Specifications
200 μL | |
Sterile | |
Autoclavable | |
52.1 mm | |
ATP, RNase/Dnase, Endotoxin-free | |
960 Tips/Pk., 5 Pk./Cs. | |
Automated Pipette System | |
APT |
Non-filtered | |
Clear | |
2 in. | |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | |
Rack, 96 | |
Single-use | |
No | |
Polypropylene Resin |