missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Automation Pipette Tips for Biomek™ Instruments Workstations
These automation pipette tips for Biomek™ Instruments Workstations are available in Xpress refills or racks.
£271.00 - £555.00
Specifications
Volume (Metric) | 200 μL |
---|---|
Filtered | Non-Filtered |
Rack Color | Clear |
Autoclavable | Autoclavable |
Length (English) | 2 in. |
Product Code | Brand | Format | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Sterility | Price | Quantity & Availability | ||||
17577966
|
Labcon™
8020-695-028-9 |
Rack, 96 | Sterile |
£555.00
Pack of 4800 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||||
17567966
|
Labcon™
8020-690-028-9 |
Rack, 96 | Non-sterile |
£510.00
Pack of 4800 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||||
17557966
|
Labcon™
8020-250-000-9 |
Refill | Non-sterile |
£271.00
Pack of 3840 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||||
Description
- Pipette tips for automated workstation
- Fits Biomek™ Instruments Pipettes
- If sterile, tips have undergone Validated Sterilization (ISO 11137) for use in Research and Medical labs
- Polypropylene USP Class VI Resin
- Magenta color
- Made in USA
Specifications
200 μL | |
Clear | |
2 in. | |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | |
Single-use | |
No | |
Polypropylene Resin |
Non-Filtered | |
Autoclavable | |
52.1 mm | |
ATP, RNase/Dnase, Endotoxin-free | |
Automated Pipette System | |
APT |