missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Automation Pipette Tips for Biomek™ Instruments Workstations
These automation pipette tips come racked in different volume sizes for your convenience.
Brand: Labcon™ 8005-690-009-9
Additional Details : Weight : 10.34190kg
Description
- Pipette tips for automated workstations
- Fits Beckman™ Biomek Workstations
- Polypropylene USP Class VI Resin
- Magenta color
- Made in USA
Specifications
30 μL | |
Non-sterile | |
Autoclavable | |
32.9 mm | |
ATP, RNase/Dnase, Endotoxin-free | |
19,200 Tips | |
Automated Pipette System | |
APT |
Non-filtered | |
Clear | |
1.3 in. | |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | |
Rack, 384-well | |
Single-use | |
No | |
Polypropylene Resin |