missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Automation Tips for BioTek™ Pipetting Systems
Increase pipetting performance with Thermo Scientific™ Automation Tips forBioTek™ Pipetting Systems, which undergo a rigorous 15-point quality control program to ensure consistency.
£387.14 - £654.00
Specifications
Color | Clear |
---|---|
Format | Rack |
For Use With (Equipment) | BioTek Pipetting System |
Product Line | BioTek |
Product Code | Brand | Volume (Metric) | Color | Sterility | Filtered | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Color | Sterility | Filtered | Price | Quantity & Availability | ||
16456949
|
Thermo Scientific™
984-021 |
50 μL | Clear | Sterile | Filtered | N/A | |||
12358592
|
Thermo Scientific™
984-261 |
50 μL | Clear | Sterile | Non-filtered | N/A | |||
16466949
|
Thermo Scientific™
984-262 |
50 μL | Clear | Non-sterile | Non-filtered | N/A | |||
16476949
|
Thermo Scientific™
985-021 |
80 μL | Clear | Sterile | Filtered | N/A | |||
16486949
|
Thermo Scientific™
985-261 |
100 μL | Clear | Sterile | Non-filtered | N/A | |||
16496949
|
Thermo Scientific™
985-262 |
100 μL | Clear | Non-sterile | Non-filtered | N/A | |||
15243059
|
Thermo Scientific™
986-021 |
150 μL | Clear | Sterile | Filtered |
£654.00
Pack of 4800 |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||
12716027
|
Thermo Scientific™
986-261 |
200 μL | Clear | Sterile | Non-filtered | N/A | |||
16406959
|
Thermo Scientific™
986-262 |
200 μL | Clear | Non-sterile | Non-filtered | N/A | |||
Description
Increase pipetting performance with Thermo Scientific™ Automation Tips forBioTek™ Pipetting Systems, which undergo a rigorous 15-point quality control program to ensure consistency. Their superior tip straightness and a low coefficient of variation provide accurate and precise performance. Compatible with: BioTek Precision and Precision XS.
Features:- Available as sterile and filtered.
- Sterile tips are certified free of RNase, DNase, DNA, endotoxin, bioburden and pyrogen.
- Lot-tested during production on actual workstation for which they are created.
- Low percentage coefficient of variation (%CV).
Specifications
Clear | |
Rack | |
BioTek Pipetting System | |
BioTek |