Learn More
Axygen™ Automation Tips for Tecan™, Zymark™, Biotek™ and Dynamic Devices

Ensure consistent performance and quality. Axygen™ Automation Tips for Tecan™, Zymark™, Biotek™ and Dynamic Devices are constructed of clear polypropylene in 96-well racks. Available in nonsterile/sterile, non-filtered/filtered, wide-bore and bottom-labeled options with volumes ranging from 50 to 200μL.
Brand: Axygen™ EVF-180-R-S
400.14 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
Description
- Comprehensive line of pipette tips for automated liquid handling systems
- Manufactured to stringent specifications under strict process controls
- Assembled via automation to ensure consistent performance and quality
- Tips are certified RNase-/DNase-free and nonpyrogenic
- Available in a range of volumes: 50, 100, 180 and 200μL
- Compatible with the following:
- Tecan™ Freedom Evo™, TeMo and Aquarius with MCA96 head
- Zymark™/Caliper RapidPlate™, SciClone™ and Zephyr™ with HV96 head
- Biotek™ Precision™ and Precision XS 8 or 12 head
- Dynamic Devices Oasis LM 8/96-Channel-Standard Vol and 96-Channel-Low Vol head

Specifications
180 μL | |
Sterile | |
Light Gray | |
DNase, Rnase Free | |
Rack | |
SBS Rack | |
Tecan Freedom EVO, Tecan TeMo, Tecan Aquarius, Zymark/Caliper RapidPlate, SciClone, Zephyr, BioTek Precision, BioTek Precision XS, Dynamic Devices Oasis LM |
Filtered | |
Clear | |
ANSI | |
Non-pyrogenic, used for stringent specifications under strict process controls | |
Automation, Round | |
50 Racks/Cs. | |
Polyethylene |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
30721000 | Certificate of Compliance | 07/09/2023 | EVF-180-R-S |
13621000 | Certificate of Compliance | 01/09/2023 | EVF-180-R-S |
34020000 | Certificate of Compliance | 26/07/2021 | EVF-180-R-S |
23918000 | Certificate of Compliance | 01/07/2021 | EVF-180-R-S |
33920000 | Certificate of Compliance | 01/07/2021 | EVF-180-R-S |
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
9Hours
4Minutes
3Seconds
50
Your input is important to us. Please complete this form to provide feedback related to the content on this product.