Learn More
Trajan™ Autosampler Syringes with Removable Needle for CTC Analytics CombiPAL and GC PAL
For reduced non specific sample interaction and increased analyte recovery
Brand: Trajan™ 003866
Description
- Borosilicate glass barrel for strength and inertness.
- Stainless steel needles for inertness, strength and corrosion resistance.
- Backing behind the scale aids quick and accurate reading of the syringe scale.
- Metal back flange provides stability and resists fracture.
- Metal needle cap on syringe barrel protects and improves syringe lifetime.
- Syringes are individually tested for quality ensuring reliability and conformance.
- Unique packaging design eliminates possible contamination in the syringe.
Specifications
26 G | |
0.47 mm | |
2.2 in. | |
25F-RTC/RSH-GT-5.7/0.47C | |
25 μL | |
Thermo RSH Autosampler |
0.01 in. | |
Gas chromatography | |
Autosampler Syringe | |
Ea. | |
Cone | |
Fixed |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.