missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Avantgarde.Line
Avantgarde.Line drying and heating oven with forced convection and advanced program functions.
Brand: BINDER™ 9010-0374
12782.25 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 169.00000kg
Description
- Temperature range: +22°C above ambient temperature to +300°C
- Reinforced fan with adjustable speed
- Electromechanical control of the exhaust air flap
- Intuitive touchscreen controller with time-segment and real-time programming
- Class 2 independent adjustable temperature safety device (DIN 12880) and class 3.1 independent temperature safety device (DIN 12880) with visual/acoustic alarm available for selection on the controller
- Failsafe function
- Computer interface: Ethernet
Specifications
MB2 | |
741 L | |
Drying and Heating Chamber | |
2 Chrome-plated Racks | |
M720-400V | |
Digital | |
565 x 1000 x 1300 mm | |
50/60 Hz, 400 V | |
APT.line™ Technology |
Forced | |
300°C | |
Touchscreen | |
315 kg | |
2 (Standard)/16 (Max.) | |
2 K | |
816 x 1165 x 1589 mm | |
400 V | |
2 |