missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Avantgarde.Line
Avantgarde.Line drying and heating oven with forced convection and advanced program functions.
£6885.00 - £13455.00
Specifications
Convection Type | Forced |
---|---|
Temperature (Metric) | 300°C |
Type | Drying and Heating Chamber |
Display | Touchscreen |
Includes | 2 Chrome-plated Racks |
Product Code | Brand | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Price | Quantity & Availability | |||||
17837398
|
BINDER™
9010-0371 |
M056-230V |
£6885.00
Each |
Estimated Shipment: 12-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17817398
|
BINDER™
9010-0372 |
M115-230V |
£8190.00
Each |
Estimated Shipment: 12-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17827398
|
BINDER™
9010-0373 |
M260-400V |
£9595.00
Each |
Estimated Shipment: 12-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17807398
|
BINDER™
9010-0374 |
M720-400V |
£13455.00
Each |
Estimated Shipment: 12-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Temperature range: +22°C above ambient temperature to +300°C
- Reinforced fan with adjustable speed
- Electromechanical control of the exhaust air flap
- Intuitive touchscreen controller with time-segment and real-time programming
- Class 2 independent adjustable temperature safety device (DIN 12880) and class 3.1 independent temperature safety device (DIN 12880) with visual/acoustic alarm available for selection on the controller
- Failsafe function
- Computer interface: Ethernet
Specifications
Forced | |
Drying and Heating Chamber | |
2 Chrome-plated Racks | |
APT.line™ Technology |
300°C | |
Touchscreen | |
Digital |