missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Avantgarde.Line
Avantgarde.Line drying and heating oven with forced convection and advanced program functions.
Brand: BINDER™ 9010-0371
6500.82 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 43.00000kg
Description
- Temperature range: +22°C above ambient temperature to +300°C
- Reinforced fan with adjustable speed
- Electromechanical control of the exhaust air flap
- Intuitive touchscreen controller with time-segment and real-time programming
- Class 2 independent adjustable temperature safety device (DIN 12880) and class 3.1 independent temperature safety device (DIN 12880) with visual/acoustic alarm available for selection on the controller
- Failsafe function
- Computer interface: Ethernet
Specifications
MB2 | |
60 L | |
Drying and Heating Chamber | |
2 Chrome-plated Racks | |
M056-230V | |
Digital | |
Yes | |
596 x 560 x 622 mm | |
50/60 Hz, 230 V | |
APT.line™ Technology |
Forced | |
300°C | |
Touchscreen | |
70 kg | |
2 (Standard)/4 (Max.) | |
1.4 K | |
335 x 400 x 440 mm | |
43 kg | |
230 V | |
1 |