missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Avantgarde.Line
Avantgarde.Line drying and heating oven with forced convection and advanced program functions.
Brand: BINDER™ 9010-0373
This item is not returnable.
View return policy
Description
- Temperature range: +22°C above ambient temperature to +300°C
- Reinforced fan with adjustable speed
- Electromechanical control of the exhaust air flap
- Intuitive touchscreen controller with time-segment and real-time programming
- Class 2 independent adjustable temperature safety device (DIN 12880) and class 3.1 independent temperature safety device (DIN 12880) with visual/acoustic alarm available for selection on the controller
- Failsafe function
- Computer interface: Ethernet
Specifications
MB2 | |
259 L | |
Drying and Heating Chamber | |
2 Chrome-plated Racks | |
M260-400V | |
Digital | |
505 x 650 x 780 mm | |
50/60 Hz, 400 V | |
APT.line™ Technology |
Forced | |
300°C | |
Touchscreen | |
270 kg | |
2 (Standard)/8 (Max.) | |
1.5 K | |
786 x 814 x 962 mm | |
400 V | |
1 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction