missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ 12-Strip PCR Tubes
GREENER_CHOICE

Manufactured from 99.9% pure virgin polypropylene

Brand:  Axygen™ PCR-0212-FCP-C

145.17 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 12517947

  • £212.00 / Pack of 80

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Description

Description

Axygen™ 0.2 mL thin-wall 12 strip PCR tubes, available in an assortment of colors are designed to fit a wide variety of thermal cyclers. Ultra-thin and consistent wall thickness allows precise thermal transfer, even insertion cap ensures a tight fit to prevent evaporation.


  • RNase-/DNase-free
  • Non-pyrogenic
  • Non-sterile
  • Manufactured with 99.9% pure virgin polypropylene
TRUSTED_SUSTAINABILITY
Specifications

Specifications

RNase, DNase-free
0.2 mL
Polypropylene
Non-sterile
4000 x g
Strip
Clear
80/Pk.
Thermal cyclers for thermal transfer applications
Polypropylene
Flat
Thin Wall 12-Strip PCR Tube And Flat Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers