missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 12-Strip PCR Tubes
Manufactured from 99.9% pure virgin polypropylene
£118.00 - £1017.27
Specifications
Certifications/Compliance | RNase, DNase-free |
---|---|
Color | Clear |
Volume (Metric) | 0.2 mL |
Closure Material | Polypropylene |
For Use With (Equipment) | Thermal cyclers for thermal transfer applications |
Product Code | Brand | Product Type | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | For Use With (Equipment) | Price | Quantity & Availability | ||||
12517947
|
Axygen™
PCR-0212-FCP-C |
Thin Wall 12-Strip PCR Tube And Flat Cap | Thermal cyclers for thermal transfer applications |
£200.21
Pack of 80 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
12507947
|
Axygen™
PCR-0212-C |
Thin Wall 12-Strip PCR Tube Only | Thermal cyclers for thermal transfer applications |
£118.00
Pack of 80 |
Estimated Shipment: 11-12-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
12706849
|
Axygen™
PCR-0212-C |
Thin Wall 12-Strip PCR Tube Only | Thermal cyclers for thermal transfer applications |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10802481
|
Axygen™
PCR-0212-FCP-C |
Thin Wall 12-Strip PCR Tube And Flat Cap | Thermal cyclers for thermal transfer applications |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Axygen™ 0.2 mL thin-wall 12 strip PCR tubes, available in an assortment of colors are designed to fit a wide variety of thermal cyclers. Ultra-thin and consistent wall thickness allows precise thermal transfer, even insertion cap ensures a tight fit to prevent evaporation.- RNase-/DNase-free
- Non-pyrogenic
- Non-sterile
- Manufactured with 99.9% pure virgin polypropylene
Specifications
RNase, DNase-free | |
0.2 mL | |
Thermal cyclers for thermal transfer applications | |
Polypropylene | |
Strip |
Clear | |
Polypropylene | |
Non-sterile | |
4000 x g |