missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 2.0 mL Conical Screw Cap Tubes
Features O-ring resistant to many commonly-used laboratory chemicals
Brand: Axygen™ SCT-200-BR
This item is not returnable.
View return policy
Description
Serve a broad range of laboratory needs including collection, processing, centrifugation, storage and packaging/shipping.
- Available as presterilized and nonsterile
- Nonsterile cap tubes have unattached, non-looped caps with O-rings
- Presterilized cap tubes have non-looped caps attached with O-rings
- Threaded O-ring design ensures uniform closure allowing centrifugation up to 20,000 x g
- Maxymum Recovery™ screw cap tubes available as special order
- Caps available in range of colors for easy sample identification

Specifications
RNase, DNase, pyrogen-free | |
Polypropylene | |
Polypropylene | |
O-ring | |
No | |
Conical |
Brown | |
2 mL | |
Non-looped | |
Non-sterile | |
Screw Cap | |
20,000 x g |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Axygen™ 2.0 mL Conical Screw Cap Tubes > Color: Brown; Nonsterile
Spot an opportunity for improvement?Share a Content Correction