Learn More
Axygen™ 200 μL Universal Pipetter Tips: 200 μL, Wide Bore
Designed to fit a wide variety of single and multi-channel pipettes
£27.40 - £466.00
Specifications
Volume (Metric) | 1 to 200 μL |
---|---|
Color | Clear |
Autoclavable | Autoclavable |
Clean Claims | DNase, RNase, and Pyrogen free |
For Use With (Equipment) | Universal Fit Pipettor |
Product Code | Brand | Color | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Sterility | Price | Quantity & Availability | ||||
11396054
|
Axygen™
T-205-WB-C-R-S |
Clear | Sterile |
£466.00
Pack of 4800 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
11374245
|
Axygen™
T-205-WB-C |
Clear | Non-sterile |
£27.40
Pack of 1000 |
In Stock
Log in to see stock. |
||||
12581358
|
Axygen™
T-205-WB-C |
Clear | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Axygen™ Universal Tips are designed to fit a wide variety of single and multi-channel pipettors. These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free. They are available in Maxymum Recovery, beveled, nonsterile, sterile, non-filtered, and other features for specialized applications. Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.
(This is the suggested replacement for T-205-WB-C-L)
- These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free.
- Nonpyrogenic
- Wide-Bore
Order Info
Available in bulk, racked or stack rack formats.
Specifications
1 to 200 μL | |
Autoclavable | |
Universal Fit Pipettor |
Clear | |
DNase, RNase, and Pyrogen free | |
Polypropylene |