Learn More
Axygen™ 200 μL Universal Pipetter Tips: 200 μL, Beveled, Reference
Designed to fit a wide variety of single and multi-channel pipettes
£26.65 - £490.00
Specifications
Volume (Metric) | 1 to 200 μL |
---|---|
Filtered | Non-Filtered |
Graduated | Yes |
Material | Polypropylene |
Graduations | 10, 50, 100μL |
Product Code | Brand | Color | Sterility | Format | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Sterility | Format | Price | Quantity & Availability | |||
12126890
|
Axygen™
TR-222-C |
Clear | Non-sterile | Bulk |
£26.65
Pack of 1000 |
In Stock
Log in to see stock. |
|||
12581298
|
Axygen™
TR-222-C-L-STK |
Clear | Non-sterile | Refill |
£277.00
Pack of 4800 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||
12525547
|
Axygen™
TR-222-C-R |
Clear | Non-sterile | Rack |
£47.55
Pack of 960 |
In Stock
Log in to see stock. |
|||
12535547
|
Axygen™
TR-222-C-R-S |
Clear | Sterile | Rack |
£54.90
Pack of 960 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||
12545547
|
Axygen™
TR-222-Y-R |
Yellow | Non-sterile | Rack |
£54.15
Pack of 960 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||
12555547
|
Axygen™
TR-222-Y-R-S |
Yellow | Sterile | Rack |
£57.35
Pack of 960 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||
12581368
|
Axygen™
TR-222-Y |
Yellow | Non-sterile | Bulk |
£490.00
Pack of 20000 |
In Stock
Log in to see stock. |
|||
12716639
|
Axygen™
TR-222-Y-R |
Yellow | Non-sterile | Rack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12796629
|
Axygen™
TR-222-C-R |
Clear | Non-sterile | Rack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12726639
|
Axygen™
TR-222-Y-R-S |
Yellow | Sterile | Rack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12561368
|
Axygen™
TR-222-C |
Clear | Non-sterile | Bulk |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12706639
|
Axygen™
TR-222-C-R-S |
Clear | Sterile | Rack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Axygen™ Universal Tips are designed to fit a wide variety of single and multi-channel pipettors. These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free. They are available in Maxymum Recovery, beveled, nonsterile, sterile, non-filtered, and other features for specialized applications. Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.
(This is the suggested replacement for T-205-WB-C-L)
- These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free.
- Nonpyrogenic
- Wide-Bore
Order Info
Available in bulk, racked or stack rack formats.
Specifications
1 to 200 μL | |
Yes | |
10, 50, 100μL |
Non-Filtered | |
Polypropylene |