missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ 384-well Skirted PCR Microplates

Single and double notch 384-well PCR plates

Brand:  Axygen™ PCR-384-LC480-W-NF

327.92 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10068469

  • £465.00 / Pack of 50
Estimated Shipment: 24-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Sealing Options: Axymats, heat sealing, adhesive films and foils.

  • Available in 50μL and 55μL
  • Single and double notch corner

Skirted (50μL)

  • Application/Compatibility: standard thermal cycling
  • Robotic-friendly full skirt design
  • Packaging Description: 10 plates/Pk., 5 packs/Cs.
Skirted (55μL)
  • Application/Compatibility: standard thermal cycling, fully ABI compatible for qPCR and sequencing
  • Robotic-friendly full skirt design
  • Packaging Description: 10 plates/Pk., 5 packs/Cs.
Skirted, RigidPlate (50μL)
  • Robotic-friendly rigid plate with full skirt
  • Application/Compatibility: standard thermal cycling, ABI sequencing, automation applications
  • Packaging Description: 10 plates/Pk., 2 packs/sleeve, 5 sleeves/Cs.
Skirted, elevated wells
  • Application/Compatibility: standard thermal cycling, ABI sequencing, qPCR
  • Raised wells allow 55μL volume
  • Packaging Description: 10 plates/Pk., 5 packs/Cs.

Colors available by special order.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

No Barcode
Standard
16 x 24
For Roche light cycler 480
55 μL
30 μL
Round
Single notch
10/Pk.
RNase, DNase-free
Without Lid
White
Polypropylene
384
Non-sterile
PCR
50/Cs.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers