missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 384-well Skirted PCR Microplates
Single and double notch 384-well PCR plates
£47.91 - £860.00
Specifications
Certifications/Compliance | RNase, DNase-free |
---|---|
Format | Standard |
Array | 16 x 24 |
Material | Polypropylene |
No. of Wells | 384 |
Product Code | Brand | Color | Volume (Metric) Well | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Volume (Metric) Well | Includes | Price | Quantity & Availability | |||
12719418
|
Axygen™
PCR-384-B |
Blue | Double notch | ||||||
11350155
|
Axygen™
PCR-384-B |
Blue | Double notch | ||||||
11380155
|
Axygen™
PCR-384-C-S |
Clear | 50 μL | Single notch | |||||
12749418
|
Axygen™
PCR-384-C-S |
Clear | 50 μL | Single notch | |||||
12759418
|
Axygen™
PCR-384-G |
Green | Double notch | ||||||
11390155
|
Axygen™
PCR-384-G |
Green | Double notch | ||||||
11300165
|
Axygen™
PCR-384-O |
Orange | Double notch | ||||||
12709438
|
Axygen™
PCR-384-O |
Orange | Double notch | ||||||
12516887
|
Axygen™
PCR-384-LC480-W-NF |
White | 55 μL | Single notch | |||||
10068469
|
Axygen™
PCR-384-LC480-W-NF |
White | 55 μL | Single notch |
£465.00
Pack of 50 |
Estimated Shipment: 21-02-2025
Log in to see stock. |
|||
12739438
|
Axygen™
PCR-384-RGD-C |
Clear | 50 μL | Double notch |
£860.00
Pack of 100 |
Estimated Shipment: 07-02-2025
Log in to see stock. |
|||
12567817
|
Axygen™
PCR-384-RGD-C |
Clear | 50 μL | Double notch | |||||
12719438
|
Axygen™
PCR-384-R |
Red | 40 μL | Double notch | |||||
11310165
|
Axygen™
PCR-384-R |
Red | 40 μL | Double notch | |||||
11350165
|
Axygen™
PCR-384-V |
Violet | 40 μL | Double notch | |||||
12759438
|
Axygen™
PCR-384-V |
Violet | 40 μL | Double notch | |||||
12769438
|
Axygen™
PCR-384-Y |
Yellow | Double notch | ||||||
11360165
|
Axygen™
PCR-384-Y |
Yellow | Double notch | ||||||
15328301
|
Axygen™
PCR-384M2-C-PBC |
Clear | 50 μL | Single notch |
£375.00
Pack of 50 |
Estimated Shipment: 21-02-2025
Log in to see stock. |
|||
Description
Sealing Options: Axymats, heat sealing, adhesive films and foils.
- Available in 50μL and 55μL
- Single and double notch corner
Skirted (50μL)
- Application/Compatibility: standard thermal cycling
- Robotic-friendly full skirt design
- Packaging Description: 10 plates/Pk., 5 packs/Cs.
- Application/Compatibility: standard thermal cycling, fully ABI compatible for qPCR and sequencing
- Robotic-friendly full skirt design
- Packaging Description: 10 plates/Pk., 5 packs/Cs.
- Robotic-friendly rigid plate with full skirt
- Application/Compatibility: standard thermal cycling, ABI sequencing, automation applications
- Packaging Description: 10 plates/Pk., 2 packs/sleeve, 5 sleeves/Cs.
- Application/Compatibility: standard thermal cycling, ABI sequencing, qPCR
- Raised wells allow 55μL volume
- Packaging Description: 10 plates/Pk., 5 packs/Cs.
Colors available by special order.
Specifications
RNase, DNase-free | |
16 x 24 | |
384 |
Standard | |
Polypropylene | |
Round |