missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ 8-Strip PCR Tubes, 0.2 mL

Available in a variety of colors for easy sample identification. Axygen™ 8-Strip PCR Tubes, 0.2mL are constructed of sturdy polypropylene. Each non-sterile, conical tube features thin and consistent wall thickness. Sold with flat or domed caps to prevent sample loss or without caps.

Brand:  Axygen™ PCR-0208-O

Code : A0

Additional Details : Weight : 2.72000kg

 View more versions of this product

Product Code. 12597977

  • £118.00 / Pack of 125
Estimated Shipment: 15-08-2024
to see stock.

Description

Description

Available in a variety of colors for easy sample identification. Axygen™ 8-Strip PCR Tubes, 0.2mL are constructed of sturdy polypropylene. Each non-sterile, conical tube features thin and consistent wall thickness. Sold with flat or domed caps to pr

  • PCR tubes strips designed to fit a wide variety of thermal cyclers
  • Ultra-thin and consistent wall thickness allows precise thermal transfer
  • Domed or flat insertion caps ensure a tight fit that prevents sample evaporation
  • Certified RNase-/DNase-free and nonpyrogenic
  • Manufactured with 99.9% pure virgin polypropylene
  • Available in a variety of colors for easy sample identification
Specifications

Specifications

RNase, DNase, pyrogen-free
0.2 mL
Polypropylene
Conical
Polypropylene
Sold Separately
Thin Wall 8-Strip PCR Tube
Orange
125/Pk., 1250/Cs.
Thermal cyclers for thermal transfer applications
Non-sterile
4000 x g
Strip
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers