missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ 96-Well Low Profile PCR Microplates
GREENER_CHOICE

Constructed with ultra-thin and consistent wall thickness to allow precise thermal transfer for optimum results. Corning™ Axygen™ 96-well PCR Microplates are the ideal option for use in PCR thermal transfer and Real-Time PCR applications. The low profile design results in faster and more efficient PCR reactions.

Brand:  Axygen™ PCR-96-LP-FLT-W

 View more versions of this product

Product Code. 11310205

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Constructed with ultra-thin and consistent wall thickness to allow precise thermal transfer for optimum results. Corning™ Axygen™ 96-well PCR Microplates are the ideal option for use in PCR thermal transfer and Real-Time PCR applications. The

Axygen™ 96 well low profile PCR microplate is designed to fit ABI Real Time PCR thermal cyclers and sequencers. Low profile design results in faster and more efficient PCR reactions. Ultra-thin and consistent wall thickness allows precise thermal transfer for optimum results. Can be sealed with 8/12 strip caps, Axymat or sealing film.


  • RNase-/DNase-free
  • Nonpyrogenic
  • Nonsterile
  • Manufactured with 99.9% pure virgin polypropylene
  • 96-Well Semi-Skirted Low Profile PCR Plate
  • Optimized for Fast PCR
  • Designed for ABI Thermal Cyclers
  • Application/Compatibility: ABI Fast PCR 7500, 7900 9800, Veriti and StepOne
  • TRUSTED_SUSTAINABILITY
    Specifications

    Specifications

    No Barcode
    Standard
    8 x 12
    Flat top
    Non-skirt
    100 μL
    Non-sterile
    PCR thermal transfer, RT-PCR applications
    25/Pk.
    RNase-/DNase-free
    Without Lid
    White
    0.1 mL thermal cycler blocks; Standard Biometra thermal cyclers, Eppendorf MasterCycler qPCR, MJ Opticon/Chromo4 qPCR
    Polypropylene
    96
    Round
    100/Cs.
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.